Johanna 'Basilika Green' Canvas Art, 16x32
Mfr # 1X00850-C1632GG
Zoro # G701296488
Key Features
- Subject Cuisine
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
- Artist Johanna
Product Information
- Brand Trademark Fine Art
- MFR # 1X00850-C1632GG
- Zoro # G701296488
- UPC # 191344999232
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 32 in |
Details
Description
- Artist: Johanna
- Subject: Cuisine
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a scene completely filled with green leaves.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Roderick Stevens 'White on Red' Canvas Art, 24x24 (RS929-C2424GG)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- BAXTON STUDIO Spuma Cappuccino Wood Contemporary Twin-Size Bed (113-6103)
- WESTCOTT Trimmer Blades, Titanium, PK2 (14784)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- Trademark Fine Art Wall Art & Decor