John Constable 'Salisbury Cathedral' Canvas Art, 26x32
Mfr # BL0035-C2632GG
Zoro # G801472157
Key Features
- Size 26 in x 32 in
- Style Traditional
- Subject Illustration
- Product Type Gallery-Wrapped Canvas Art
- Artist John Constable
Product Information
- Brand Trademark Fine Art
- MFR # BL0035-C2632GG
- Zoro # G801472157
- UPC # 886511023352
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 26 in x 32 in |
Details
Description
- Artist: John Constable
- Subject: Illustration
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a view of Salisbury Cathedral from meadows.
John Constable was an English Romantic painter. He is known principally for his landscape paintings of Dedham Valey, the area surrounding his home.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- LOGO BRANDS Alabama Frosty Neck Pillow (102-816)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- KRINNER Genie Tree Stand Xxl (94720)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- Trademark Fine Art Wall Art & Decor