This item is Discontinued.

Trademark Fine Art John James Audubon 'Yellow-Billed Cuckoo' Canvas Art, 14x19 BL01306-C1419GG

John James Audubon 'Yellow-Billed Cuckoo' Canvas Art, 14x19 (Discontinued)

  • Mfr # BL01306-C1419GG
  • Zoro # G001491132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL01306-C1419GG
Zoro #
G001491132
UPC #
886511314184
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
John James Audubon
Style
Illustration
Subject
Ornithology
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: John James Audubon
  • Subject: Ornithology
  • Style: Illustration
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two yellow-billed cuckoos in a tree.

John James Audubon (Jean-Jacques Audubon) was a French-American ornithologist, naturalist, and painter. He was notable for his expansive studies to document all types of American birds and for his detailed illustrations that depicted the birds in their natural habitats. His major work, a color-plate book entitled The Birds of America, is considered one of the finest ornithological works ever completed. Audubon identified 25 new species.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.