This item is Discontinued.

Trademark Fine Art John Singer Sargent 'A Dinner Table At Night' Canvas Art, 35x47 AA00801-C3547GG

John Singer Sargent 'A Dinner Table At Night' Canvas Art, 35x47 (Discontinued)

  • Mfr # AA00801-C3547GG
  • Zoro # G301334610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00801-C3547GG
Zoro #
G301334610
UPC #
192055068743
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
People
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
John Singer Sargent

Description

  • Artist: John Singer Sargent
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman eating dinner at a dark table by herself.

John Singer Sargent, born 1856 and died 1925, was an American artist, considered the "leading portrait painter of his generation". From America, Sargent was trained in Paris and painted around 900 oil paintings in his life time.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.