This item is Discontinued.

Trademark Fine Art John Singleton Copley 'A Boy With A Flying Squirrel' Canvas Art, 18x24 AA00554-C1824GG

John Singleton Copley 'A Boy With A Flying Squirrel' Canvas Art, 18x24 (Discontinued)

  • Mfr # AA00554-C1824GG
  • Zoro # G101335091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA00554-C1824GG
Zoro #
G101335091
UPC #
192055058843
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Artist
John Singleton Copley
Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Subject
People

Description

  • Artist: John Singleton Copley
  • Subject: People
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a boy sitting with a flying squirrel at a table.

John Singleton Copley, was an American painter. Copley was active in both colonial American and England. Famous for his portrait paintings of important figures in colonial New England.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.