This item is Discontinued.

Trademark Fine Art John W. Golden 'Mind Your Manners' Canvas Art, 12x24 ALI30743-C1224GG

John W. Golden 'Mind Your Manners' Canvas Art, 12x24 (Discontinued)

  • Mfr # ALI30743-C1224GG
  • Zoro # G901427507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI30743-C1224GG
Zoro #
G901427507
UPC #
192055914545
Country of Origin
United States

Dimensions

Size
12 in x 24 in

Details

Style
Modern & Contemporary
Subject
Typography
Product Type
Gallery-Wrapped Canvas Art
Artist
John W. Golden

Description

  • Artist: John W. Golden
  • Subject: Typography
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a poster with a phrase about manners.

Born in 1967, John Golden is the son of a watercolorist mother and a folk singer storyteller father. He loved to draw from an early age, and for that reason, his school work often suffered. When John was 10 years old, his mother opened a gallery to show and sell her watercolors. John spent half of his afternoons in the back room of the gallery, building model buildings out of scrap mat board and the other half wandering the historic city around the gallery. John developed a love for the unintentional design that exists in urban environments and used the scrap materials discovered at historic and decrepit buildings that were recently torn down.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.