This item is Discontinued.

Trademark Fine Art JoJoesArt 'Elephant Soul' Canvas Art, 14x19 ALI18509-C1419GG

JoJoesArt 'Elephant Soul' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI18509-C1419GG
  • Zoro # G001407256
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI18509-C1419GG
Zoro #
G001407256
UPC #
192055372703
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Animals
Product Type
Gallery-Wrapped Canvas Art
Artist
JoJoesArt
Style
Modern & Contemporary

Description

  • Artist: JoJoesArt
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an elephant standing in the center of a white scene with antlers.

Jonas Jodicke was born in June 1994 in Berlin, Germany. He is one of six siblings and found himself creating and imagining fantastic worlds ever since he can remember. In 2010 he started uploading some of his artworks to the Internet and started growing more and more of a fanbase. What started as a hobby has now become his profession. His works are being appreciated and purchased all around the globe and have been featured on countless well known blogs, websites, magazines and on book covers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.