Joseph Turner 'Ships Bearing up for Anchorage' Canvas Art, 30x47
Mfr # BL0483-C3047GG
Zoro # G001505716
Key Features
- Style Impressionism
- Artist Joseph Turner
- Subject Landscapes
- Product Type Gallery-wrapped canvas art
Product Information
- Brand Trademark Fine Art
- MFR # BL0483-C3047GG
- Zoro # G001505716
- UPC # 886511092433
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Description
- Artist: Joseph Turner
- Subject: Landscapes
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery wrapped art piece features sailing ships.
Joseph Turner was a British Romantic landscape painter, water-colourist, and printmaker. Turner was considered a controversial figure in his day, but is now regarded as the artist who elevated landscape painting to an eminence rivalling history painting. Although renowned for his oil paintings, Turner is also one of the greatest masters of British watercolour landscape painting. He is commonly known as "the painter of light" and his work is regarded as a Romantic preface to Impressionism.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- REGENCY Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, White (TB36RNDWH44GY)
- LACEY MILLS Bath Rug, Riviera, 21x34, 18 oz., White (10019STK)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- FEIT ELECTRIC SECURITY LT CAMRA MTN (SEC3000CAMWIFI)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- Trademark Fine Art Wall Art & Decor