This item is Discontinued.

Trademark Fine Art Joseph Turner 'The Fighting Temeraire 1839' Canvas Art, 35x47 BL0023-C3547GG

Joseph Turner 'The Fighting Temeraire 1839' Canvas Art, 35x47 (Discontinued)

  • Mfr # BL0023-C3547GG
  • Zoro # G401491510
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL0023-C3547GG
Zoro #
G401491510
UPC #
886511023147
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Traditional
Product Type
Gallery-Wrapped Canvas Art
Artist
Joseph Turner
Subject
Illustration

Description

  • Artist: Joseph Turner
  • Subject: Illustration
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features 'The Fighting Temeraire' with a boat on water at sunset.

Joseph Turner was a British Romantic landscape painter, water-colourist, and printmaker. Turner was considered a controversial figure in his day, but is now regarded as the artist who elevated landscape painting to an eminence rivalling history painting. Although renowned for his oil paintings, Turner is also one of the greatest masters of British watercolour landscape painting. He is commonly known as "the painter of light" and his work is regarded as a Romantic preface to Impressionism.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.