This item is Discontinued.

Trademark Fine Art Josh Byer 'Rv' Canvas Art, 24x32 ALI23252-C2432GG

Josh Byer 'Rv' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI23252-C2432GG
  • Zoro # G001385820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI23252-C2432GG
Zoro #
G001385820
UPC #
192055688897
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Abstract
Product Type
Gallery-Wrapped Canvas Art
Style
Bold & Eclectic Modern
Artist
Josh Byer

Description

  • Artist: Josh Byer
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a large car on the bottom of an abstract scene.

Josh Byer resides in Vancouver, Canada. Featured in hundreds of international publications, his clients include 20th Century Fox, Armada Records, Brightlight Pictures, The Canadian University Press, CBC, Future Shop/Best Buy, !N Magazine, KALTBLUT Magazine, Keystone Entertainment, McClelland & Stewart, myp Magazine, NBC, New Line Cinema, The Ottawa Citizen, Simon Fraser University, Southam News, Sony Entertainment, Spinnin' Records, Staples, The SyFy Network, USC, Victory Square Publications, and The Yale Record. A Journey Prize nominee, Byer is also a grant recipient of the Canada Council for the Arts. His work has won awards from Kodak Canada, the Montreal World Film Festival, the Northwestern Film Festival, and the LEOs

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.