This item is Discontinued.

Trademark Fine Art Josh Byer 'The Suntanning Man' Canvas Art, 35x47 ALI5558-C3547GG

Josh Byer 'The Suntanning Man' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI5558-C3547GG
  • Zoro # G001530404
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI5558-C3547GG
Zoro #
G001530404
UPC #
191344384533
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract
Style
Contemporary
Artist
Josh Byer

Description

  • Artist: Josh Byer
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful, abstracted painting of a man lounging in the sun.

Josh Byer resides in Vancouver, Canada. Featured in hundreds of international publications, his clients include 20th Century Fox, The Canadian University Press, NBC, New Line Cinema, Sony Entertainment, and The SyFy Network. A Journey Prize nominee, Byer is also a grant recipient of the Canada Council for the Arts. His work has won awards from Kodak Canada, the Montreal World Film Festival, the Northwestern Film Festival, and the LEOs.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.