This item is Discontinued.

Trademark Fine Art Josh Byer 'Together Through Seasons' Canvas Art, 18x24 ALI23171-C1824GG

Josh Byer 'Together Through Seasons' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI23171-C1824GG
  • Zoro # G001411291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI23171-C1824GG
Zoro #
G001411291
UPC #
192055685643
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Abstract
Artist
Josh Byer
Style
Bold & Eclectic Modern
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Josh Byer
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a street corner with a building on the right side.

Josh Byer resides in Vancouver, Canada. Featured in hundreds of international publications, his clients include 20th Century Fox, Armada Records, Brightlight Pictures, The Canadian University Press, CBC, Future Shop/Best Buy, !N Magazine, KALTBLUT Magazine, Keystone Entertainment, McClelland & Stewart, myp Magazine, NBC, New Line Cinema, The Ottawa Citizen, Simon Fraser University, Southam News, Sony Entertainment, Spinnin' Records, Staples, The SyFy Network, USC, Victory Square Publications, and The Yale Record. A Journey Prize nominee, Byer is also a grant recipient of the Canada Council for the Arts. His work has won awards from Kodak Canada, the Montreal World Film Festival, the Northwestern Film Festival, and the LEOs

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.