Joval 'In the Country III' Canvas Art, 14x19
Mfr # JV0003-C1419GG
Zoro # G901524053
Key Features
- Size 14 in x 19 in
- Style Contemporary
- Product Type Gallery-wrapped Art
- Artist Joval
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # JV0003-C1419GG
- Zoro # G901524053
- UPC # 886511151161
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Joval
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-wrapped Art
This ready to hang, gallery-wrapped art piece features a path through a field.
Juan Le Pins started as a street painter in a small French town at the age of 12. Both locals and visitors were amazed by his ability to recreate landscape views he has never visited but just saw in a picture book. He moved to Paris to study art and develop his artistic talent and soon was discovered. His solo show exhibition followed in a gallery on the Left Bank.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLIGHT SEASONAL Traditional Solid Red Velvet Christmas Stocking (31755163)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- KRINNER Genie Tree Stand Xxl (94720)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- Trademark Fine Art Wall Art & Decor