This item is Discontinued.

Trademark Fine Art Jules Cheret 'Palais de Glace dans Camps Elysees' Canvas Art, 24x32 BL00344-C2432GG

Jules Cheret 'Palais de Glace dans Camps Elysees' Canvas Art, 24x32 (Discontinued)

  • Mfr # BL00344-C2432GG
  • Zoro # G801471815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL00344-C2432GG
Zoro #
G801471815
UPC #
886511145153
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Illustration
Product Type
Gallery-Wrapped Canvas Art
Artist
Jules Cheret
Style
Traditional

Description

  • Artist: Jules Cheret
  • Subject: Illustration
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an advertisement poster for Palais de Glace with a woman in a long coat and scarf.

Jules Cheret was a French painter and lithographer who became a master of Belle Epoque poster art. He has been called the father of the modern poster. Cheret created vivid poster ads for cabarets, music halls, and theaters. Cheret became so much in demand that he expanded his business to providing advertisements for pharmaceutical products.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.