This item is Discontinued.

Trademark Fine Art Julia Purinton 'Hanging Out I' Canvas Art, 10x19 WAP09830-C1019GG

Julia Purinton 'Hanging Out I' Canvas Art, 10x19 (Discontinued)

  • Mfr # WAP09830-C1019GG
  • Zoro # G701683462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP09830-C1019GG
Zoro #
G701683462
UPC #
193420293951
Country of Origin
United States

Dimensions

Size
10 in x 19 in

Details

Style
Traditional
Artist
Julia Purinton
Subject
Animals
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Julia Purinton
  • Subject: Animals
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features two pairs of birds perched on thin branches.

Prominent Colors: White, Grey

Fine artist and muralist Julia Purinton divides her time between the gentle landscape of north shore Boston and a small rural village in Vermont. Both places provide plenty of material for her evocative landscape paintings. She describes her Massachusetts studio as "dog kennel, potting shed, mud room and sanctuary." Working in oils, acrylics, venetian plaster and glaze, Julia's artwork has the luminous glow of images by artists who influence her: Maxfield Parish, Winslow Homer and the Brandywine River School painters. Many layers of glaze create the atmospheric moods of her landscapes. Her work is found in galleries on the east coast.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.