This item is Discontinued.

Trademark Fine Art Julia Purinton 'Kaleidoscope' Canvas Art, 30x47 WAP01116-C3047GG

Julia Purinton 'Kaleidoscope' Canvas Art, 30x47 (Discontinued)

  • Mfr # WAP01116-C3047GG
  • Zoro # G001656906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP01116-C3047GG
Zoro #
G001656906
UPC #
191344835127
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Landscape
Artist
Julia Purinton
Product Type
Gallery-Wrapped Canvas Art
Style
Traditional

Description

  • Artist: Julia Purinton
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an Impressionistic painting of autumn trees.

Fine artist and muralist Julia Purinton divides her time between the gentle landscape of north shore Boston and a small rural village in Vermont. Both places provide plenty of material for her evocative landscape paintings. She describes her Massachusetts studio as �dog kennel, potting shed, mud room and sanctuary.� Working in oils, acrylics, venetian plaster and glaze, Julia�s artwork has the luminous glow of images by artists who influence her: Maxfield Parish, Winslow Homer and the Brandywine River School painters. Many layers of glaze create the atmospheric moods of her landscapes. Her work is found in galleries on the east coast.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.