June Erica Vess 'Inference I' Canvas Art, 18x18
Mfr # WAG12053-C1818GG
Zoro # G701637519
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Industrial
- Artist June Erica Vess
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAG12053-C1818GG
- Zoro # G701637519
- UPC # 193420670462
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Description
- Artist: June Erica Vess
- Subject: Abstract
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a beige and gray abstract paint stroke composition.
Prominent Colors: White, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- OSBORNE WOOD PRODUCTS 3 1/2 x 6 1/4 SOLD AS A SET OF FOUR~Corner Blocks for 3 1/2" Wide Legs (310350PG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- Trademark Fine Art Wall Art & Decor