June Erica Vess 'Marine Medley Iv' Canvas Art, 14x14
Mfr # WAG01273-C1414GG
Zoro # G001620402
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist June Erica Vess
- Style Nautical
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # WAG01273-C1414GG
- Zoro # G001620402
- UPC # 192664875169
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: June Erica Vess
- Subject: Still Life
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features gold coral over a blue striped background.
Prominent Colors: White, Grey, Yellow, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FURINNO Furinno Turn-N-Tube No Tools 2-Tier Elevated TV Stands; Dark Brown & Black - 11 x 23.8 x 15.8 in. (13191DBR/BK)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- LORELL Lorell Hard Floor Chair Mat (LLR82826)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- Trademark Fine Art Wall Art & Decor