This item is Discontinued.

Trademark Fine Art Karen Fields 'Sea Birds' Canvas Art, 12x19 ALI30888-C1219GG

Karen Fields 'Sea Birds' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI30888-C1219GG
  • Zoro # G501419056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI30888-C1219GG
Zoro #
G501419056
UPC #
192055922069
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Karen Fields
Style
Beachy

Description

  • Artist: Karen Fields
  • Subject: Animals
  • Style: Beachy
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features seagulls standing on a beach.

I am a designer and a painter. My beginnings in art were at the age of 5. I knew there was something very special about color and design for me. I paint because creating beautiful art is my calling, my gift. Making art allows me to inspire others. That is very important to me.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.