This item is Discontinued.

Trademark Fine Art Karen Fields 'Vases Bird Flowers On Beach' Canvas Art, 16x24 ALI30903-C1624GG

Karen Fields 'Vases Bird Flowers On Beach' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI30903-C1624GG
  • Zoro # G101420797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI30903-C1624GG
Zoro #
G101420797
UPC #
192055922670
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Karen Fields
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Floral

Description

  • Artist: Karen Fields
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features white flowers in the center of the frame.

I am a designer and a painter. My beginnings in art were at the age of 5. I knew there was something very special about color and design for me. I paint because creating beautiful art is my calling, my gift. Making art allows me to inspire others. That is very important to me.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.