This item is Discontinued.

Trademark Fine Art Karl Schinkel 'Morning' Canvas Art, 14x19 AA00813-C1419GG

Karl Schinkel 'Morning' Canvas Art, 14x19 (Discontinued)

  • Mfr # AA00813-C1419GG
  • Zoro # G001335627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA00813-C1419GG
Zoro #
G001335627
UPC #
192055069191
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Karl Schinkel
Product Type
Gallery-Wrapped Canvas Art
Subject
Landscape
Style
Traditional

Description

  • Artist: Karl Schinkel
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features trees stretching over the frame.

Karl Friedrich Schinkel was a Prussian architect, city planner, and painter. Also dabbling in furniture and stage set designs, he was known as one of the most prominent architects of Germany. His most famous neoclassical and neogothic buildings can be seen in and around Berlin.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.