Kathie McCurdy 'Espirit' Canvas Art, 16x24
Mfr # KM0119-C1624GG
Zoro # G301531316
Key Features
- Size 16 in x 24 in
- Artist Kathie McCurdy
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # KM0119-C1624GG
- Zoro # G301531316
- UPC # 886511027558
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Description
- Artist: Kathie McCurdy
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features red flowers.
Kathie McCurdy has a passion for flowers. Being an avid gardener with a degree in fashion design has given Kathie a huge appreciation for color, shape and beauty. After 12 years of growing and pressing flowers for her art, Kathie's work now encompasses over 100 designs. She found herself taking the old-fashioned Victorian craft of flower pressing and bringing it into a contemporary place in time. Kathie's designs range from traditional to modern, from simple to complex. Kathie's artwork also includes floral photographs and digital manipulation.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- SAFCO Heavy-Duty Extended Height Stool, Vinyl Seat, Nylon Mesh Back, Black (3394BV)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- Trademark Fine Art Wall Art & Decor