This item is Discontinued.

Trademark Fine Art Kathie McCurdy 'Pink Chardonney Glass' Canvas Art, 14x24 KM0213-C1424GG

Kathie McCurdy 'Pink Chardonney Glass' Canvas Art, 14x24 (Discontinued)

  • Mfr # KM0213-C1424GG
  • Zoro # G001535799
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM0213-C1424GG
Zoro #
G001535799
UPC #
886511139244
Country of Origin
United States

Dimensions

Size
14 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Subject
Contemporary
Artist
Kathie McCurdy

Description

  • Artist: Kathie McCurdy
  • Subject: Contemporary
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This ready to hang, gallery wrapped art piece features a glass of wine.

Kathie McCurdy has a passion for flowers. Being an avid gardener with a degree in fashion design has given Kathie a huge appreciation for color, shape and beauty. After 12 years of growing and pressing flowers for her art, Kathie's work now encompasses over 100 designs. She found herself taking the old-fashioned Victorian craft of flower pressing and bringing it into a contemporary place in time. Kathie's designs range from traditional to modern, from simple to complex. Kathie's artwork also includes floral photographs and digital manipulation.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.