Kathie McCurdy, 'Tropicana' Canvas Art, 24x32
Mfr # KM088-C2432GG
Zoro # G801529424
Key Features
- Size 24 in x 32 in
- Product Type Gallery-Wrapped Canvas Art
- Artist Kathie McCurdy
- Style Contemporary
- Subject Photography
Product Information
- Brand Trademark Fine Art
- MFR # KM088-C2432GG
- Zoro # G801529424
- UPC # 844296095230
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Description
- Artist: Kathie McCurdy
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features a tropical plant.
Kathie McCurdy has a passion for flowers. Being an avid gardener with a degree in fashion design has given Kathie a huge appreciation for color, shape and beauty. After 12 years of growing and pressing flowers for her art, Kathie's work now encompasses over 100 designs. She found herself taking the old-fashioned Victorian craft of flower pressing and bringing it into a contemporary place in time. Kathie's designs range from traditional to modern, from simple to complex. Kathie's artwork also includes floral photographs and digital manipulation.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIMAX Resin Rattan Wardrobe Cabinet (11724)
- JAIPUR LIVING Jaipur Living RUG144394 Nikki Chu by Nikea Indoor & Outdoor Geometric Gray Area Rug - 5 ft. 3 in. x 7 ft. 6 in. (RUG144394)
- HOWARD MILLER Round Wall Clock, 153/4" (625-450)
- INVISIDOOR Remote Control Electro-magnetic Lock System for Bookcase (ID.LATCH-MOTOR.02)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- Trademark Fine Art Wall Art & Decor