Kathier McCurdy 'Pink Hydrangea' Canvas Art, 18x32
Mfr # KM0102B-C1832GG
Zoro # G901528860
Key Features
- Size 18 in x 32 in
- Artist Kathie McCurdy
- Style Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # KM0102B-C1832GG
- Zoro # G901528860
- UPC # 886511065611
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 32 in |
Details
Description
- Artist: Kathie McCurdy
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features hydrangeas.
Kathie McCurdy has a passion for flowers. Being an avid gardener with a degree in fashion design has given Kathie a huge appreciation for color, shape and beauty. After 12 years of growing and pressing flowers for her art, Kathie's work now encompasses over 100 designs. She found herself taking the old-fashioned Victorian craft of flower pressing and bringing it into a contemporary place in time. Kathie's designs range from traditional to modern, from simple to complex. Kathie's artwork also includes floral photographs and digital manipulation.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Stand, Rotating 16 Pocket, Onyx (5580BL)
- EYECATCHER Camino Decorative Rod And Finial Lincroft, 28 x 48 in. (EY2512273)
- LORELL Lorell Backless Pneumatic Height Stool (LLR69513)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Grey, Transitional (I 7478)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Brick, 120 in wide x 60 in high (BG-WW-BRK-120)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- Trademark Fine Art Wall Art & Decor