This item is Discontinued.

Trademark Fine Art Kathleen Parr Mckenna 'Easter Blessing Flowers I' Canvas Art, 35x47 WAP09867-C3547GG

Kathleen Parr Mckenna 'Easter Blessing Flowers I' Canvas Art, 35x47 (Discontinued)

  • Mfr # WAP09867-C3547GG
  • Zoro # G001687016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP09867-C3547GG
Zoro #
G001687016
UPC #
193420295467
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Traditional
Artist
Kathleen Parr McKenna
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral

Description

  • Artist: Kathleen Parr McKenna
  • Subject: Floral
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three white daffodils.

Prominent Colors: White, Green, Grey, Yellow, Tan

Kathleen Parr McKenna's paintings celebrate a passion for color, a reverence for nature, and a love for watercolor. Her Hawaiian studio is busy year round with commissions and design work. Her work is seen in galleries and collections around the US and is widely licensed for home decor products.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.