This item is Discontinued.

Trademark Fine Art Kathy G. Ahrens 'Mixed Coloring Book 47' Canvas Art, 18x24 ALI3472-C1824GG

Kathy G. Ahrens 'Mixed Coloring Book 47' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI3472-C1824GG
  • Zoro # G601439824
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI3472-C1824GG
Zoro #
G601439824
UPC #
190836634064
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Illustration
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
Kathy G. Ahrens

Description

  • Artist: Kathy G. Ahrens
  • Subject: Illustration
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a coloring book image of curving and wavelike line work.

A dreamer and proud of it, Kathy Ahrens grew up exploring nature and imagining how beautiful each tree, leaf, or stream would look in a drawing. A self-taught illustrator, author, and mixed-media artist, Kathy would return home from hikes with her dad and immediately start creating drawings, letting her imagination turn them into "zendoodles". Every mandala and zendoodle that she creates is first drawn in pencil then outlined with an ultra fine tipped marker. Kathy currently resides in Green Bay, Wisconsin and has several collections of zendoodles published as adult coloring books.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.