This item is Discontinued.

Trademark Fine Art KCDoodleArt 'Zendoodles 16' Canvas Art, 18x24 ALI3597-C1824GG

KCDoodleArt 'Zendoodles 16' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI3597-C1824GG
  • Zoro # G801449333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI3597-C1824GG
Zoro #
G801449333
UPC #
190836837038
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Illustration
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
KCDoodleArt

Description

  • Artist: KCDoodleArt
  • Subject: Illustration
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a coloring book image of flowers and leaves surrounded by abstract doodles.

Krisa Bousquet, based in San Antonio, TX, the creator of kcdoodleart, began her drawings as a simple way to pass the time. It quickly grew from hobby to obsession as her art grew more complex, detailed, and refined. Her biggest influences are the world around her, i.e. Flowers, nature, and the human face. Krisa loves her work and loves her art and truly hopes that others sense this love be it while coloring the works from her book or drawing themselves using her techniques.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.