This item is Discontinued.

Trademark Fine Art Kim Kosirog 'Watercolor Feathery Owl' Canvas Art, 14x19 ALI12622-C1419GG

Kim Kosirog 'Watercolor Feathery Owl' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI12622-C1419GG
  • Zoro # G201356576
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI12622-C1419GG
Zoro #
G201356576
UPC #
191344820536
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Kim Kosirog

Description

  • Artist: Kim Kosirog
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a figurative owl made our of feathers and flowers.

I'm a self taught artist and having moved around many times I have gained inspiration from European cities, the desert southwest, and the beautiful nature in Florida. I currently live in Boca Raton, Florida with my husband, two sons, an Australian Shepherd dog, and a black cat.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.