This item is Discontinued.

Trademark Fine Art Kurt Shaffer 'Blue Hen Falls' Canvas Art, 24x32 KS472-C2432GG

Kurt Shaffer 'Blue Hen Falls' Canvas Art, 24x32 (Discontinued)

  • Mfr # KS472-C2432GG
  • Zoro # G501536715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS472-C2432GG
Zoro #
G501536715
UPC #
886511253520
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Plants/Nature
Product Type
Gallery-Wrapped Canvas Art
Artist
Kurt Shaffer
Style
Contemporary

Description

  • Artist: Kurt Shaffer
  • Subject: Plants/Nature
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art
  • Made in USA

This gallery-wrapped art piece features a stream with a waterfall in the woods.

Kurt Shaffer has been a self-taught photographer since age 13 (1970). He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.