Kurt Shaffer 'Cosmic Canna' Canvas Art, 22x32
Mfr # KS008-C2232GG
Zoro # G301532290
Key Features
- Size 22 in x 32 in
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Contemporary
- Artist Kurt Shaffer
Product Information
- Brand Trademark Fine Art
- MFR # KS008-C2232GG
- Zoro # G301532290
- UPC # 844296062041
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Kurt Shaffer
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery wrapped art piece features a black and white photograph of a canna flower.
Kurt Shaffer has been a self-taught photographer since age 13 (1970). He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- FLASH FURNITURE Tufted Chair Cushion, Black Vinyl (SZ-TUFT-BLACK-GG)
- MADISON PARK Queen Size Room in a Bag Bed, Grey - 24 Piece (MPE10-608)
- JAMESDAR Kurv Mini Chair in White/Natural, PK2 (JCHA959-2WH)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- Trademark Fine Art Wall Art & Decor