Kurt Shaffer 'Metropark Autumn Fall' Canvas Art, 20x28
Mfr # KS1012-C2028GG
Zoro # G301540240
Key Features
- Size 20 in x 28 in
- Style Contemporary
- Artist Kurt Shaffer
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # KS1012-C2028GG
- Zoro # G301540240
- UPC # 886511011519
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 20 in x 28 in |
Details
Description
- Artist: Kurt Shaffer
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery wrapped art piece features a photograph of a small waterfall in the woods.
Kurt Shaffer has been a self-taught photographer since age 13 (1970). He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- OFFICE STAR Executive Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (2300)
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- VICKERMAN 25 in. Green Horse Chestnut Leaf Spray (FK181201)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- KRINNER Genie Tree Stand Xxl (94720)
- Trademark Fine Art Wall Art & Decor