This item is Discontinued.

Trademark Fine Art Kurt Shaffer 'Poppy Flower Bud' Canvas Art, 16x24 KS01270-C1624GG

Kurt Shaffer 'Poppy Flower Bud' Canvas Art, 16x24 (Discontinued)

  • Mfr # KS01270-C1624GG
  • Zoro # G601542074
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS01270-C1624GG
Zoro #
G601542074
UPC #
191344532682
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Style
Contemporary
Artist
Kurt Shaffer
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral & Botanical

Description

  • Artist: Kurt Shaffer
  • Subject: Floral & Botanical
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a close-up of the hairy green bud of a poppy.

Kurt Shaffer has been a self-taught photographer since age 13 (1970). He continues to learn the fine art of photography, especially in this fantastic digital age. Though Kurt does not manipulate his fine art photography, digital enhancement is a valuable tool in his business. He states that if he were to change anything in his work it would be to make it look more like it was when he took the original photo. Kurt's love of the earth feeds his photographic creativity and defines it as his truest form of therapy. When photographing people, capturing the nature in his subjects is Kurt's intent and what he strives to do.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.