Lance Kuehne 'Diverging Paths' Canvas Art, 18x18
Mfr # ALI31058-C1818GG
Zoro # G601425001
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Lance Kuehne
- Subject Landscape
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI31058-C1818GG
- Zoro # G601425001
- UPC # 192055928870
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Description
- Artist: Lance Kuehne
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a forest landscape with water in the distance.
Lance Kuehne was born and raised in Northern California. Since the fall of 2002, his primary subject matter has been the rural and natural landscapes of the North Bay Area of San Francisco, as well as occasionally other parts of California and beyond. He has always had a keen interest in classic American imagery. Strongly influenced by photographers such as Edward Weston and Ansel Adams, his work focuses on a sense of place, its light, and mood, creating timeless images. His award winning photographs are in private collections in over 40 states and many countries.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE Warm Sherpa Down Alternative Comforter Set, 3pc, Khaki, King (176003)
- BLUE RIDGE ERGONOMICS Desk Chair, 21-1/2" to 26-1/2" Height, No Arms, Black; Blue (BR-TPDHCH-RT-A0-RC)
- OSAKI Osaki Pro Yamato Zero Gravity Massage Chair, Beige (Osaki Pro Yamato)
- YSSOA Gaming chair Black&Red (FNGAMECHAIR01BRLITE)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- Trademark Fine Art Wall Art & Decor