This item is Discontinued.

Trademark Fine Art Lance Kuehne 'Signs of Spring' Canvas Art, 16x32 ALI12654-C1632GG

Lance Kuehne 'Signs of Spring' Canvas Art, 16x32 (Discontinued)

  • Mfr # ALI12654-C1632GG
  • Zoro # G701359756
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI12654-C1632GG
Zoro #
G701359756
UPC #
191344821830
Country of Origin
United States

Dimensions

Size
16 in x 32 in

Details

Subject
Landscape
Artist
Lance Kuehne
Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Lance Kuehne
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a photograph of farmland with green plants filling the frame.

Lance Kuehne was born and raised in Northern California. Since the fall of 2002, his primary subject matter has been the rural and natural landscapes of the North Bay Area of San Francisco, as well as occasionally other parts of California and beyond. He has always had a keen interest in classic American imagery. Strongly influenced by photographers such as Edward Weston and Ansel Adams, his work focuses on a sense of place, its light, and mood, creating timeless images. His award-winning photographs are in private collections in over 40 states and many countries.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.