Lantern Press 'Collage 3' Canvas Art, 12x19
Mfr # ALI09506-C1219GG
Zoro # G701352733
Key Features
- Subject Architecture
- Artist Lantern Press
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI09506-C1219GG
- Zoro # G701352733
- UPC # 191344710042
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Description
- Artist: Lantern Press
- Subject: Architecture
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a collage of phrases that have to do with Chicago.
Lantern Press is the industry leader for Souvenir, Gift, and Resort for creating new artwork. they specialize in customized, specific, high-quality artwork to be applied to a host of Made in USA products.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Green (76101M)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 18x18 (WAG05867-C1818GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- NEXT INNOVATIONS Large Sea Turtle Metal Wall Art (101410013-SEATURTLE)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- MAINE ORNAMENTAL Maine Ornamental 72889 High-Point Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (72889)
- Trademark Fine Art Wall Art & Decor