Larry Hunter 'Galaxy Toaster Coral' Canvas Art, 14x14
Mfr # ALI41882-C1414GG
Zoro # G901472231
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Larry Hunter
- Subject Still Life
- Style Mid-Century Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI41882-C1414GG
- Zoro # G901472231
- UPC # 192664704773
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Description
- Artist: Larry Hunter
- Subject: Still Life
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red and silver toaster in the center of the frame.
Prominent Colors: Grey, White, Tan
I am a child of the 1950s and 60s, born and raised in Vancouver, British Columbia where I attended the Vancouver School of Art. I am basically a self taught freelance artist, designer, photographer and muralist. I have a passion for architecture and industrial design, particularly Mid Century Modern design. Be it homes, automobiles, industrial design, fashion, art, you name it, MCM is one of the most iconic design eras in western culture, a time of unbridled optimism, conflict and style that spanned thirty years. Much of my work reflects design cues from that time. I like to work a little mid-century into everything I do.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 29" W, 59.25" L, 34" H, Plastic Top, White (RB-3050ADJ-GG)
- FOREVER LEAF 6 ft. Faux Bird of Paradise (FL01103)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- UPM GLOBAL UPM Global 12835 Complete Silver Roosevelt Dime Collection 1946-1964 Colins (12835)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- Trademark Fine Art Wall Art & Decor