Laura Marshall 'World Traveler Pattern Vi' Canvas Art, 24x24
Mfr # WAP09296-C2424GG
Zoro # G701692365
Key Features
- Artist Laura Marshall
- Subject Map
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP09296-C2424GG
- Zoro # G701692365
- UPC # 193420158540
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Description
- Artist: Laura Marshall
- Subject: Map
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a map-inspired pattern of bridge, barn, lighthouse, mountain, and animal illustrations.
Prominent Colors: White, Grey, Pink, Black
For Laura Marshall, photography is about more than just picking up a camera and taking pictures of what she sees. "For me, photography is something that takes place inside, a connection to nature, humans and structures that cannot be expressed through words alone." Inspired by a childhood filled with cross-country family camping trips as well as her rural Michigan roots, Laura photographs nature as her primary subject using both film and digital cameras. Currently living and working in Vermont, Laura continues to be inspired by the beautiful world around her.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC2935AG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- LUXOR Adjustable-Height Steel AV Cart with Cabinet and Drop Leaf (AVJ42CDL)
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- MAINE ORNAMENTAL Maine Ornamental 72889 High-Point Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (72889)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- Trademark Fine Art Wall Art & Decor