This item is Discontinued.

Trademark Fine Art Lauren Moss 'Chakragill' Canvas Art, 24x32 ALI3975-C2432GG

Lauren Moss 'Chakragill' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI3975-C2432GG
  • Zoro # G301459290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALI3975-C2432GG
Zoro #
G301459290
UPC #
190836919123
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Landscapes
Artist
Lauren Moss
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary

Description

  • Artist: Lauren Moss
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features colorful shapes against a pink and yellow background.

Born and raised in Tyler, Texas, Lauren Moss has worked collaboratively and individually on a variety of engaged interdisciplinary projects for over fifteen years. Her current work depicts mountain ranges shaped by geological forces, heat, friction, and pressure producing massive change and upheaval to the body of Earth. In her work mountains not only signify the consequences of thrilling geological forces, such as heat, but also personifies human existence. Each individual's story is a collection of forces resulting in a life fashioned through trial by fire. Via these unique experiences, each individual mirrors a mountain in that they go through significant influences in a lifetime, the good, the bad, and the heated events, to emerge a unique monument of strength and wisdom unlike any other person.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.