This item is Discontinued.

Trademark Fine Art Lauren Moss 'Mount Fairweather' Canvas Art, 24x32 ALI17739-C2432GG

Lauren Moss 'Mount Fairweather' Canvas Art, 24x32 (Discontinued)

  • Mfr # ALI17739-C2432GG
  • Zoro # G001374961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI17739-C2432GG
Zoro #
G001374961
UPC #
192055334091
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Artist
Lauren Moss
Product Type
Gallery-Wrapped Canvas Art
Style
Bold & Eclectic Modern
Subject
Abstract

Description

  • Artist: Lauren Moss
  • Subject: Abstract
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a mountain leading up the left side of the frame on a dark background.

Born and raised in Tyler, Texas, Lauren Moss has worked collaboratively and individually on a variety of engaged interdisciplinary projects for over a fifteen years. She has had natural sculptural installations placed at The University of Texas at Tyler, along with several works in printmaking and collage, added to the Collections at the University of Texas at Tyler. Moss obtained her BFA in Art History from the University of Texas at Tyler in 2005. In 2006, Moss married her high school sweetheart and in 2009, they welcomed their daughter into the world. She moved to the lovely area of Sewickley, PA in the Summer of 2015. Since moving, Moss has had exhibitions in many states across the nation. Recently, Moss obtained bronze place in Art Ascent Magazine, in the Heat theme competition. She is currently on view at Kara�s Art Brokerage, Station Square in Pittsburgh, Pennsylvania.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.