This item is Discontinued.

Trademark Fine Art Leah Flores 'Chinook' Canvas Art, 14x19 ALI0666-C1419GG

Leah Flores 'Chinook' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI0666-C1419GG
  • Zoro # G001347170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI0666-C1419GG
Zoro #
G001347170
UPC #
886511697751
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Quotes
Product Type
Gallery-Wrapped Canvas Art
Style
Contemporary
Artist
Leah Flores

Description

  • Artist: Leah Flores
  • Subject: Quotes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a pier.

Leah Flores brings together her love of photography and illustration to create adventuresome designs. Born in the Pacific Northwest on Leap Year Day 1988, Leah is a first-generation American with Costa Rican and Scottish roots. In her work you will find mountains, forests, and wildflowers woven with hand-lettered evocations to go explore the natural world. She resides in Portland, Oregon USA with her husband Tony, dog Gunnar, and cat Oakley.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.