This item is Discontinued.

Trademark Fine Art Lee Dubin 'Fire Truck' Canvas Art, 18x24 ALI42069-C1824GG

Lee Dubin 'Fire Truck' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI42069-C1824GG
  • Zoro # G001487272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI42069-C1824GG
Zoro #
G001487272
UPC #
192664728069
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Subject
People
Artist
Lee Dubin
Style
American Traditional

Description

  • Artist: Lee Dubin
  • Subject: People
  • Style: American Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a carriage being rushed through a town.

Prominent Colors: Tan, White, Brown, Orange

Nationally Recognized artist, Lee Dubin, is best known for her charming, beautifully executed paintings of life in the Victorian Era. A native Californian who continues to paint in her Los Angles studio, Dubin says, I have painted since I could first hold a paint brush. All I really ever wanted to be was an artist. Dubin attended the finest art schools in California including Chouinard Art Institute, Otis Art Institute, UCLA, and Los Angles Trade Technical College. Her technique of glazing and underpainting is a direct result of studying the works of the old masters.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.