This item is Discontinued.

Trademark Fine Art Leonetto Cappiello 'Cognac Monnet, 1927' Canvas Art, 30x47 BL02329-C3047GG

Leonetto Cappiello 'Cognac Monnet, 1927' Canvas Art, 30x47 (Discontinued)

  • Mfr # BL02329-C3047GG
  • Zoro # G201510107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL02329-C3047GG
Zoro #
G201510107
UPC #
192664527266
Country of Origin
United States

Dimensions

Size
30 in x 47 in

Details

Subject
Figurative
Product Type
Gallery-Wrapped Canvas Art
Style
Mid-Century Modern
Artist
Leonetto Cappiello

Description

  • Artist: Leonetto Cappiello
  • Subject: Figurative
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a vintage ad with a flapper girl holding a large glass of Cognac above the caption "sun in a glass".

Prominent Colors: Black, Tan, White, Red, Yellow

Leonetto Cappiello (9 April, 1875 - 2 February, 1942) was an Italian and French poster art designer and painter, who mainly lived and worked in Paris. He is now often called 'the father of modern advertising' because of his innovation in poster design. Cappiello, like other young artists, worked in a way that was almost the opposite of his predecessors. He was the first poster artist to use bold figures popping out of black backgrounds, a startling contrast to the norm for earlier posters.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.