This item is Discontinued.

Trademark Fine Art Let Your Art Soar 'Musical Perfection' Canvas Art, 35x47 ALI42491-C3547GG

Let Your Art Soar 'Musical Perfection' Canvas Art, 35x47 (Discontinued)

  • Mfr # ALI42491-C3547GG
  • Zoro # G001481935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI42491-C3547GG
Zoro #
G001481935
UPC #
192664744960
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Artist
Let Your Art Soar
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
Abstract

Description

  • Artist: Let Your Art Soar
  • Subject: Abstract
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a piano at the bottom of a texture.

Prominent Colors: Tan, White, Light Blue, Grey, Black

Sisters Nancy Honaker and Lyn Cox have had some crazy adventures but not many could compete with 2011 when they sold their homes on the warm and sunny West Coast and moved to a very small town in Ohio in order to reunite with family. Faced with the challenge of needing flexible jobs, they decided to draw upon their respective backgrounds in fine art and psychology to form Let Your Art Soar, their collaborative art studio.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.