LightBoxJournal 'Good Times Beach Chevron' Canvas Art, 35x35
Mfr # ALI10289-C3535GG
Zoro # G701349177
Key Features
- Subject People
- Style Nautical
- Artist LightBoxJournal
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI10289-C3535GG
- Zoro # G701349177
- UPC # 191344671190
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Description
- Artist: LightBoxJournal
- Subject: People
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a line pattern on a distressed blue background.
From the moment I picked up my first camera, I have had to fuel a flame that continues to spark in creative photography, alternative printmaking, mixed media processes and contemporary art. With a strong educational background in Photography and Fine Art, my passion continues to grow. My inspiration and desire for photography have connected me to art in a way that is not explainable in words. I can only show others through the lens of my camera how I see and feel about the world that I live in today.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AS SEEN ON TV Power Living Home Sturdy Stax , 2PK (PLSS-PDQSM)
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CH)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- FEIT ELECTRIC SECURITY LT CAMRA MTN (SEC3000CAMWIFI)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- Trademark Fine Art Wall Art & Decor