This item is Discontinued.

Trademark Fine Art LightBoxJournal 'Grunge Gold Crown Key' Canvas Art, 35x35 ALI10450-C3535GG

LightBoxJournal 'Grunge Gold Crown Key' Canvas Art, 35x35 (Discontinued)

  • Mfr # ALI10450-C3535GG
  • Zoro # G901354346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI10450-C3535GG
Zoro #
G901354346
UPC #
191344677635
Country of Origin
United States

Dimensions

Size
35 in x 35 in

Details

Product Type
Gallery-Wrapped Canvas Art
Artist
LightBoxJournal
Style
Modern & Contemporary
Subject
People

Description

  • Artist: LightBoxJournal
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a golden key in the center of a black decorative frame.

From the moment I picked up my first camera, I have had to fuel a flame that continues to spark in creative photography, alternative printmaking, mixed media processes and contemporary art. With a strong educational background in Photography and Fine Art, my passion continues to grow. My inspiration and desire for photography have connected me to art in a way that is not explainable in words. I can only show others through the lens of my camera how I see and feel about the world that I live in today.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.