This item is Discontinued.

Trademark Fine Art Lisa Audit 'Fields Of Gold I' Canvas Art, 16x24 WAP04637-C1624GG

Lisa Audit 'Fields Of Gold I' Canvas Art, 16x24 (Discontinued)

  • Mfr # WAP04637-C1624GG
  • Zoro # G001673323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP04637-C1624GG
Zoro #
G001673323
UPC #
192664430597
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Style
French Country
Product Type
Gallery-Wrapped Canvas Art
Subject
Floral
Artist
Lisa Audit

Description

  • Artist: Lisa Audit
  • Subject: Floral
  • Style: French Country
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features yellow and grey wildflowers on a white background.

Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.