This item is Discontinued.

Trademark Fine Art Lisa Audit 'Mixed Greens L' Canvas Art, 14x19 WAP05166-C1419GG

Lisa Audit 'Mixed Greens L' Canvas Art, 14x19 (Discontinued)

  • Mfr # WAP05166-C1419GG
  • Zoro # G901676943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP05166-C1419GG
Zoro #
G901676943
UPC #
192664560577
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Floral
Style
Modern & Contemporary
Artist
Lisa Audit
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Lisa Audit
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a variety of green bottles with different branches of leaves on a grey and white triangle pattern.

Prominent Colors: White, Green, Blue, Tan

Lisa Audit loves the art of decoration, and she uses oil paints, acrylics, and pen and ink to create beautiful pieces of art. She finds inspiration from fine art masters such as Picasso, Manet, Rubens and Cezanne. Lisa lives in Canada with her two teenage daughters, and she creates much of her artwork in a spacious studio inside her home.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.