Lisa Powell Braun 'Winter Florals' Canvas Art, 35x47
Mfr # ALI42633-C3547GG
Zoro # G801489407
Key Features
- Artist Lisa Powell Braun
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # ALI42633-C3547GG
- Zoro # G801489407
- UPC # 192664750640
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Lisa Powell Braun
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the sun on the left side of a coastal landscape.
Prominent Colors: White, Grey, Green, Pink, Tan
Lisa Braun is a versatile graphic designer, illustrator, and surface pattern designer with a diverse design background, and broad experience in design, creative direction, and trend analysis. Lisa integrates her unique design and technology skills to produce creative and innovative solutions to any graphic design challenge.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIMAX Resin Rattan Wardrobe Cabinet (11724)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Chrome (64217150140)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- BAXTON STUDIO Cora Light Pink Velvet Upholstered Twin Size Headboard (154-9317)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- Trademark Fine Art Wall Art & Decor