This item is Discontinued.

Trademark Fine Art Liz Zernich 'Trip Tuscany 2' Canvas Art, 18x24 ALI42572-C1824GG

Liz Zernich 'Trip Tuscany 2' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI42572-C1824GG
  • Zoro # G001476498
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI42572-C1824GG
Zoro #
G001476498
UPC #
192664748180
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Landscape
Artist
Liz Zernich
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Liz Zernich
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a Tuscan landscape filling the frame.

Prominent Colors: Light Blue, Tan, Blue, Grey, Green, Black

Liz started her business 17 years ago, and has built it into one of the premier portrait photography businesses in the country. Unlike many photographers who mainly shoot weddings and events, Liz specializes in the art of studio portraiture. As her work reflects, her true creativity emerges when working with children. It is said that it takes ten years to acquire expertise in any specific endeavor, and 15 years to master an artistic profession. After 17 years exclusively focusing on portraiture, hand tinting and digital imaging, Liz has truly mastered her art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.